Shop All Vanity Lights
Thomas
Sudbury 23'' Wide 3Light Vanity Light, Oil Rubbed Bronze
Mfr # 5653BB/10
Zoro # G308432982
product price: $116.10
/ea
Free Shipping & Returns
$116.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 10 in
- Length 8 in
- Width 23 in
- Housing Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 5653BB/10
- Zoro # G308432982
- UPC # 748119076997
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10 in |
Length | 8 in |
Width | 23 in |
Details
Item | Vanity Light |
Color | Bronze |
Housing Finish | Oil Rubbed Bronze |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium |
Style | Traditional |
Shade Material | Glass |
Lighting Technology | Incandescent |
Series | Sudbury |
Housing Material | Metal |
Glass Color | White |
Lamp Watts | 75 |
Description
Sudbury 23'' Wide 3Light Vanity Light Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 21W, T6 1/2 Miniature Incandescent Bulb (7443-2PK)
- ILC Replacement For Good Lite F32T8/741/Eco Light Bulb Lamp 25 Pack, 25PK (Good Lite F32t8/741/eco)
- FEIT ELECTRIC LED T8/T12 96"" PP DL 42W (T96/865/AB/LED)
- ILC Replacement for Advance Vel-1p32-sc (VEL-1P32-SC ADVANCE)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- HELLA Worklight Valuefit 5,357105002 (357105002)
- Thomas Vanity Lights