Shop All Picnic Tables
Thomas Steele
Picnic Table, Green, 94 in. D, 30 in. H
Mfr # CRTP-8HCS-FS-LEX
Zoro # G3368447
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$2,822.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Steel
- Overall Width 77 1/2 in
- Overall Depth 94 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas Steele
- MFR # CRTP-8HCS-FS-LEX
- Zoro # G3368447
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 77 1/2 in |
Overall Depth | 94 in |
Overall Height | 30 in |
Bench Height | 18 in |
Tabletop Width | 30 1/2 in |
Tabletop Length | 8 ft |
Bench Length | 71 1/2 in |
Frame Diameter | 2 3/8 in |
Overall Length | 77 1/2 in |
Bench Depth | 30 1/2 in |
Length | 77-1/2" |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Powder Coated, Bench Color Green, Bench Configuration 8 ft. Picnic Table and 6 ft. Seats, Bench Depth 30 1/2 in, Bench Height 18 in, Bench Length 71 1/2 in, Bench Structural Material Steel, Bench Weight Capacity 590 lb, Frame Color Green, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Braces, (2) Seats, (6) Cross Braces, (8) Legs, Table Top, Includes Assembly Tools Yes, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEES TACKLE Ss Backing Plate For 30 15 0 Degree Heavy Rod Holders (RH5930)
- MTD Wheel Asm-Caster C (634-3026)
- LOCKEY Edge Jamb Stop For Gate (EDLINX-JS)
- BRIGGS & STRATTON Air Cleaner Assembly (809670)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- GARDENISED A-Frame Outdoor Patio Deck Garden Picnic Table, Stained (QI003905.ST)
- JACK POSTRP RND Picnic Table Frame (FC-30)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- ZORO SELECT Picnic Table, 80" W x62-1/2" D, Blue (4HUV7)
- GLOBAL INDUSTRIAL 72 Rectangular Picnic Table, Surface Mount, Gray (277152GY)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Blue (277151KBL)
- Thomas Steele Patio Furniture