Shop All Picnic Tables
Thomas Steele
Picnic Table, Green, 71-1/2in.D, 77-1/2in.W
Mfr # CRTP-6S-FS-LEX
Zoro # G3368508
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,658.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Steel
- Overall Width 77 1/2 in
- Overall Depth 71 1/2 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas Steele
- MFR # CRTP-6S-FS-LEX
- Zoro # G3368508
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 77 1/2 in |
Overall Depth | 71 1/2 in |
Bench Height | 18 in |
Overall Height | 30 in |
Tabletop Width | 30 1/2 in |
Overall Length | 77 1/2 in |
Frame Diameter | 2 3/8 in |
Bench Length | 72 in |
Bench Depth | 30 1/2 in |
Tabletop Length | 6 ft |
Length | 77-1/2" |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Powder Coated, Bench Color Green, Bench Configuration 6 ft Picnic Table and Seats, Bench Depth 30 1/2 in, Bench Height 18 in, Bench Length 72 in, Bench Structural Material Steel, Bench Weight Capacity 485 lb, Frame Color Green, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Braces, (2) Seats, (6) Cross Braces, (8) Legs, Table Top, Includes Assembly Tools Yes, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Pressure Hose 20 ft. (TT49C100054G)
- CATCHMASTER Glue Trap, 8-1/2 In. L, 5-1/4 In. W, PK2 (36-72)
- MAKITA 20" Guide Bar, 3/8", .050" (E-00131)
- RUGG Polyresin Planter Green (LR1206-FG)
- ZORO SELECT Picnic Table, 72" W x60" D, White (1MDU4)
- FLASH FURNITURE Mantilla 6' Rect Picnic Tbl w/Grn Expanded Metal Msh Top and Seats and Black Steel Frame w/Anchors (SLF-EML72-H48L-GN-GG)
- GLOBAL INDUSTRIAL 46 Expanded Metal Square Picnic Table, Gray (277151GY)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUR8)
- GARDENISED Outdoor Woodgrain Picnic Table Set with Metal Frame, Gray (QI003911GY)
- GLOBAL EQUIPMENT 4 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Black (695485BK)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Black (277590BK)
- Thomas Steele Patio Furniture