Shop All Picnic Tables
Thomas Steele
Picnic Table, Blue, 94 in. D, 77-1/2 in. W
Mfr # CRTP-8HCS-FS-MBL
Zoro # G3368438
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$2,822.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Steel
- Overall Width 77 1/2 in
- Overall Depth 94 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas Steele
- MFR # CRTP-8HCS-FS-MBL
- Zoro # G3368438
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 77 1/2 in |
Overall Depth | 94 in |
Bench Height | 18 in |
Overall Height | 30 in |
Frame Diameter | 2 3/8 in |
Tabletop Length | 8 ft |
Tabletop Width | 30 1/2 in |
Bench Depth | 30 1/2 in |
Bench Length | 71 1/2 in |
Overall Length | 77 1/2 in |
Length | 77-1/2" |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Powder Coated, Bench Color Blue, Bench Configuration 8 ft. Picnic Table and 6 ft. Seats, Bench Depth 30 1/2 in, Bench Height 18 in, Bench Length 71 1/2 in, Bench Structural Material Steel, Bench Weight Capacity 590 lb, Frame Color Blue, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Braces, (2) Seats, (6) Cross Braces, (8) Legs, Table Top, Includes Assembly Tools Yes, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING MTL CUT WHL 4-1/2""X7/8"" (9621)
- SEYMOUR MIDWEST 14-tine Bow Rake with 48"L Fiberglass Handle (42364)
- EGO Walk Behind Mower, with Charger/Battery (LM2101)
- VESTIL Galvanized Bicycle Rack, 5.31 x 12.75 x 22.5" (BR-GL-G)
- LIFETIME Fold-Away Picnic Table 72 x 30 - Putty (22119)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- FROG FURNISHINGS Brown 6' HEX Table with Black Frame (PB 6HEXBRO)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Red (277150KRD)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Black (262078BK)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person- Natural (QI003903.N)
- Thomas Steele Patio Furniture