Shop All Outdoor Benches
Thomas Steele
Outdoor Bench, 71 in. L, 27-1/2 in. W, Blue
Mfr # CRB-6-VS-MBL
Zoro # G3368550
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,169.99
Free 30-Day Returns
Key Features
- Surface Material Powder Coated Steel
- Load Rating (Lb.) 1,200 lb
- Overall Height 32 in
- Color Blue
- Frame Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas Steele
- MFR # CRB-6-VS-MBL
- Zoro # G3368550
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 32 in |
Overall Depth | 27 in |
Overall Length | 72 in |
Description
Outdoor Bench, Frame Material Carbon Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 27 in, Overall Height 32 in, Overall Length 72 in, Seat Coating/Finish Powder Coated, Seat Color Blue, Seat Structural Material Steel, Weight Capacity 1,200 lb, Frame Color Blue, Surface Texture Slat, Features High Back, Pre-Drilled Mounting Holes, Frame Finish Powder Coated, Product Type Outdoor Bench, Back Coating/Finish Powder Coated, Number of Arms 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Wheelbarrow Kit (5.0Ah) (XUC01PTX1)
- CAROLINES TREASURES Samoyed Welcome Garden Size Flag (BB5563GF)
- NOTCH 18 Pole Saw Set with 15in Blade (40207)
- GENESIS Ez Open Vent Alum Raised Adj Air Flow Mntg Holes (EOV AHP)
- EXTREME MAX Extreme Max 3006.6641 Universal Aluminum Dock and Patio Bench (3006.6641)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench with Back, Surface Mount (BE-DG01200)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate Top with Steel Base, 96x12x18 (702910)
- Thomas Steele Outdoor Benches