Shop All Outdoor Benches
Thomas Steele
Outdoor Bench, 71 in. L, 27-1/2 in. H, Blck
Mfr # QS-CRB-6-VS-B
Zoro # G3368578
product price: $1,204.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,204.99
Free 30-Day Returns
Key Features
- Surface Material Powder Coated Steel
- Load Rating (Lb.) 1,200 lb
- Overall Height 32 in
- Color Black
- Frame Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas Steele
- MFR # QS-CRB-6-VS-B
- Zoro # G3368578
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 32 in |
Overall Depth | 27 in |
Overall Length | 72 in |
Description
Outdoor Bench, Frame Material Carbon Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 27 in, Overall Height 32 in, Overall Length 72 in, Seat Coating/Finish Powder Coated, Seat Color Black, Seat Structural Material Steel, Weight Capacity 1,200 lb, Frame Color Black, Surface Texture Slat, Features High Back, Pre-Drilled Mounting Holes, Frame Finish Powder Coated, Product Type Outdoor Bench, Back Coating/Finish Powder Coated, Number of Arms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 3/2200 1750RPM (7417)
- TECUMSEH Cleaner Cover -C/U 36359 (36359A)
- DB ELECTRICAL NEW Circulating Tank Heater for Farm 1500 Watts 120V (3009-1018)
- WESTWARD Fiberglass Bow Rake, 3 In.Tines (3YU78)
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn (CRB-6-VS-LEX)
- DOGIPARK Backed Poly Bench, 6 Ft., Black and Cedar (7713-BC)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- JACK POSTRP Hi Back GliderTrays (CG-45Z)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- JAYHAWK PLASTICS Frog Furnishings 4' Recycled Plastic Comfort Park Avenue Bench, Cedar Bench/Black Frame (PB 4CEDCPAE)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- Thomas Steele Patio Furniture