Shop All Outdoor Benches
Thomas Steele
Outdoor Bench, 71 in. L, 25-1/2 in. W, GRN
Mfr # CRF-6-VS-LEX
Zoro # G3368535
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$937.99
Free 30-Day Returns
Key Features
- Surface Material Powder Coated Steel
- Load Rating (Lb.) 1,200 lb
- Overall Height 18 in
- Color Green
- Frame Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas Steele
- MFR # CRF-6-VS-LEX
- Zoro # G3368535
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Overall Depth | 22 in |
Overall Length | 72 in |
Details
Item | Outdoor Bench |
Surface Material | Powder Coated Steel |
Load Rating (Lb.) | 1,200 lb |
Color | Green |
Frame Material | Carbon Steel |
Mounting | Surface |
Frame Color | Green |
Frame Finish | Powder Coated |
Features | High Back, Pre-Drilled Mounting Holes |
Product Type | Outdoor Bench |
Series | Carnival |
Shape | Straight |
Weight Capacity | 1,200 lb |
Number of Arms | 2 |
Support Style | Leg |
Seat Coating/Finish | Powder Coated |
Surface Texture | Slat |
Number of Supports | 2 |
Seat Structural Material | Steel |
Includes Back | No |
Seat Color | Green |
Description
Outdoor Bench, Frame Material Carbon Steel, Includes Back No, Mounting Location Surface, Overall Depth 22 in, Overall Height 18 in, Overall Length 72 in, Seat Coating/Finish Powder Coated, Seat Color Green, Seat Structural Material Steel, Weight Capacity 1,200 lb, Frame Color Green, Surface Texture Slat, Back Height Not Applicable, Features High Back, Pre-Drilled Mounting Holes, Frame Finish Powder Coated, Product Type Outdoor Bench, Arm Height Not Applicable, Back Coating/Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOGG-IT -Nozzles (610H)
- MI-T-M Wand with Chrome Handle, 45 In (16-0439)
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, Auger Drive, 1/2in. x 35in. (115-219)
- JACKS IMPORTS Equine Bib (468)
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn (CRB-6-VS-LEX)
- DOGIPARK Backed Poly Bench, 6 Ft., Black and Cedar (7713-BC)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Red (262076RD)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- IMPERIAL POWER Imperial Power 258898 Four Seasons Lattice Steel Park Bench (258898)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Black (695742BK)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- Thomas Steele Outdoor Benches