Shop All Outdoor Benches
Thomas Steele
Outdoor Bench, 49 in. L, 25-1/4 in. H, Blck
Mfr # CRF-4-VS-B
Zoro # G3368605
product price: $770.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Key Features
- Surface Material Powder Coated Steel
- Load Rating (Lb.) 1,200 lb
- Overall Height 18 in
- Color Black
- Frame Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas Steele
- MFR # CRF-4-VS-B
- Zoro # G3368605
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Overall Depth | 22 in |
Overall Length | 46 in |
Details
Item | Outdoor Bench |
Surface Material | Powder Coated Steel |
Load Rating (Lb.) | 1,200 lb |
Color | Black |
Frame Material | Carbon Steel |
Mounting | Surface |
Frame Color | Black |
Features | High Back, Pre-Drilled Mounting Holes |
Frame Finish | Powder Coated |
Product Type | Outdoor Bench |
Shape | Straight |
Weight Capacity | 1,200 lb |
Series | Carnival |
Number of Arms | 2 |
Seat Color | Black |
Support Style | Leg |
Surface Texture | Slat |
Number of Supports | 2 |
Seat Coating/Finish | Powder Coated |
Includes Back | No |
Seat Structural Material | Steel |
Description
Outdoor Bench, Frame Material Carbon Steel, Includes Back No, Mounting Location Surface, Overall Depth 22 in, Overall Height 18 in, Overall Length 46 in, Seat Coating/Finish Powder Coated, Seat Color Black, Seat Structural Material Steel, Weight Capacity 1,200 lb, Frame Color Black, Surface Texture Slat, Back Height Not Applicable, Features High Back, Pre-Drilled Mounting Holes, Frame Finish Powder Coated, Product Type Outdoor Bench, Arm Height Not Applicable, Back Coating/Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing Flange (941-0245)
- ALMO FULFILLMENT SERVICES LLC Hanover Wooden Chicken Coop with Ramp, Nesting Box, Wire Mesh Run and Waterproof Roof (HANCC0101-CDR)
- STENS Engine Maintenance Kit Replaces Kawasaki 99969-6344, 785-654 (785-654)
- AQUASTAR Aquastar Pool SK902 Skimmer Weir Clip; Black - Set of 2 (SK902)
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn (CRB-6-VS-LEX)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- ZORO SELECT Outdoor Bench, 72 in. L x 24 in. x 31 in. (4HUT3)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- FROG FURNISHINGS Green 6' Comfort Park Avenue Bench (PB 6GRECPAE)
- VESTIL Expanded Metal Bench, 96", Black (BEN-MX-96-BK)
- IMPERIAL POWER Imperial Power 258898 Four Seasons Lattice Steel Park Bench (258898)
- Thomas Steele Patio Furniture