Shop All Outdoor Benches
Thomas Steele
Outdoor Bench, 49 in. L, 25-1/2 in. H, Blue
Mfr # CRF-4-VS-MBL
Zoro # G3368587
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$787.99
Free 30-Day Returns
Key Features
- Surface Material Powder Coated Steel
- Load Rating (Lb.) 1,200 lb
- Overall Height 18 in
- Color Blue
- Frame Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas Steele
- MFR # CRF-4-VS-MBL
- Zoro # G3368587
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Overall Depth | 22 in |
Overall Length | 46 in |
Details
Item | Outdoor Bench |
Surface Material | Powder Coated Steel |
Load Rating (Lb.) | 1,200 lb |
Color | Blue |
Frame Material | Carbon Steel |
Mounting | Surface |
Frame Color | Blue |
Features | High Back, Pre-Drilled Mounting Holes |
Frame Finish | Powder Coated |
Product Type | Outdoor Bench |
Shape | Straight |
Series | Carnival |
Weight Capacity | 1,200 lb |
Number of Supports | 2 |
Support Style | Leg |
Seat Color | Blue |
Seat Structural Material | Steel |
Includes Back | No |
Number of Arms | 2 |
Seat Coating/Finish | Powder Coated |
Surface Texture | Slat |
Description
Outdoor Bench, Frame Material Carbon Steel, Includes Back No, Mounting Location Surface, Overall Depth 22 in, Overall Height 18 in, Overall Length 46 in, Seat Coating/Finish Powder Coated, Seat Color Blue, Seat Structural Material Steel, Weight Capacity 1,200 lb, Frame Color Blue, Surface Texture Slat, Back Height Not Applicable, Features High Back, Pre-Drilled Mounting Holes, Frame Finish Powder Coated, Product Type Outdoor Bench, Arm Height Not Applicable, Back Coating/Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-HOP-24-0010-QTY3)
- WESTWARD #12 16 ga Scoop Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR3)
- TRUE TEMPER TrueTemper 1673300 16 Poly Blade Combo Snow Shovel W Steel DGrip Handle (1673300)
- MTD Kit-Impeller Tool (753-0900)
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn (CRB-6-VS-LEX)
- JACK POSTRP 5' Trad Swing Seat (H-25)
- GARDENISED Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back (QI003333L)
- ZORO SELECT Outdoor Bench, 96-1/2 in. L, 33-1/4 in. H (4HUU1)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Blue (695742BL)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- Thomas Steele Outdoor Benches