Shop All Outdoor Benches
Thomas Steele
Outdoor Bench, 49 in. L, 20 in. W, Green
Mfr # CRF-4-VS-LEX
Zoro # G3368596
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Key Features
- Surface Material Powder Coated Steel
- Load Rating (Lb.) 1,200 lb
- Overall Height 18 in
- Color Green
- Frame Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas Steele
- MFR # CRF-4-VS-LEX
- Zoro # G3368596
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Overall Depth | 22 in |
Overall Length | 46 in |
Details
Item | Outdoor Bench |
Surface Material | Powder Coated Steel |
Load Rating (Lb.) | 1,200 lb |
Color | Green |
Frame Material | Carbon Steel |
Mounting | Surface |
Frame Color | Green |
Frame Finish | Powder Coated |
Features | High Back, Pre-Drilled Mounting Holes |
Product Type | Outdoor Bench |
Shape | Straight |
Series | Carnival |
Weight Capacity | 1,200 lb |
Number of Supports | 2 |
Seat Color | Green |
Number of Arms | 2 |
Includes Back | No |
Seat Coating/Finish | Powder Coated |
Surface Texture | Slat |
Support Style | Leg |
Seat Structural Material | Steel |
Description
Outdoor Bench, Frame Material Carbon Steel, Includes Back No, Mounting Location Surface, Overall Depth 22 in, Overall Height 18 in, Overall Length 46 in, Seat Coating/Finish Powder Coated, Seat Color Green, Seat Structural Material Steel, Weight Capacity 1,200 lb, Frame Color Green, Surface Texture Slat, Back Height Not Applicable, Features High Back, Pre-Drilled Mounting Holes, Frame Finish Powder Coated, Product Type Outdoor Bench, Arm Height Not Applicable, Back Coating/Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Arkansas Round Table (108-31)
- DB ELECTRICAL Light Switch for Allis Chalmers B C CA WC w/ W201 Eng 70208197 (1600-0106)
- STENS Pressure Washer Nozzle For Stainless Steel General Pump 915035Q (758-411)
- MTD Skirt-54 Deck (783-04690B-0637)
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn (CRB-6-VS-LEX)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- LIVING ACCENTS PARK BNCH BLK 33""X50"" (KMS620G)
- Thomas Steele Outdoor Benches