Shop All Outdoor Benches
Thomas Steele
Outdoor Bench, 48 in. L, 33 in. H, Black
Mfr # CRB-4-VS-B
Zoro # G3368639
product price: $1,085.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,085.99
Free 30-Day Returns
Key Features
- Surface Material Powder Coated Steel
- Load Rating (Lb.) 1,200 lb
- Overall Height 32 in
- Color Black
- Frame Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas Steele
- MFR # CRB-4-VS-B
- Zoro # G3368639
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 32 in |
Overall Depth | 27 in |
Height | 32 in |
Length | 46 in |
Width | 27 in |
Overall Length | 46 in |
Description
Outdoor Bench, Frame Material Carbon Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 27 in, Overall Height 32 in, Overall Length 46 in, Seat Coating/Finish Powder Coated, Seat Color Black, Seat Structural Material Steel, Weight Capacity 1,200 lb, Frame Color Black, Surface Texture Slat, Features High Back, Pre-Drilled Mounting Holes, Frame Finish Powder Coated, Product Type Outdoor Bench, Back Coating/Finish Powder Coated, Number of Arms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Mag 1 7002867 32 oz Chainsaw Bar & Chain Oil - Case of 6 (7002867)
- OREGON Innertube 15x6-6 Parallel Bent Valve (71-405)
- HARVEST LANE HONEY Bee Suit Full X-Large W/Hood (CLOTHSXL-101)
- RAIN BIRD Cut-Off Riser, 1/2 In Npt, Plastic, 6 In (RISERCO6)
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn (CRB-6-VS-LEX)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Welcome Backrest, Front Porch Yard Bench Lawn Decor (QI003709)
- CREEKVINE DESIGNS 5 ft. Cedar Royal Country Hearts Porch Swing with Stand (WF1015A50CVD)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- ALATERRE FURNITURE Bristol Two Seat Bench with Pop Up Table (ANBR02ANO)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- DOGIPARK Backed Poly Bench, 6 Ft., Black and Cedar (7713-BC)
- Thomas Steele Outdoor Benches