Shop All Outdoor Benches
Thomas Steele
Outdoor Bench, 48 in. L, 27-1/2 in. W, Grn
Mfr # CRB-4-VS-LEX
Zoro # G3368620
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,085.99
Free 30-Day Returns
Key Features
- Surface Material Powder Coated Steel
- Load Rating (Lb.) 1,200 lb
- Overall Height 32 in
- Color Green
- Frame Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas Steele
- MFR # CRB-4-VS-LEX
- Zoro # G3368620
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 32 in |
Overall Depth | 27 in |
Overall Length | 46 in |
Description
Outdoor Bench, Frame Material Carbon Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 27 in, Overall Height 32 in, Overall Length 46 in, Seat Coating/Finish Powder Coated, Seat Color Green, Seat Structural Material Steel, Weight Capacity 1,200 lb, Frame Color Green, Surface Texture Slat, Features High Back, Pre-Drilled Mounting Holes, Frame Finish Powder Coated, Product Type Outdoor Bench, Back Coating/Finish Powder Coated, Number of Arms 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- HENGS Heng's JRP1118B Jensen Roof Vent Garnish, 1.5" - White (JRP1118B)
- BRIGGS & STRATTON Carburetor (795475)
- PROTARP 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-10X12)
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn (CRB-6-VS-LEX)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- TUHOME Misuri Storage Bench, Four Legs, Two Open Shelves, Light Oak (ZLD7108)
- GLOBAL INDUSTRIAL 72 Picnic Bench With Backrest, Gray (694557GY)
- WALKER EDISON FURNITURE Walker Edison OWB52XBR Acacia Wood X-frame Patio Bench - Brown (OWB52XBR)
- Thomas Steele Outdoor Benches