Shop All Outdoor Benches
Thomas Steele
Outdoor Bench, 48 in. L, 27-1/2 in. W, Blue
Mfr # CRB-4-VS-MBL
Zoro # G3368611
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,085.99
Free 30-Day Returns
Key Features
- Surface Material Powder Coated Steel
- Load Rating (Lb.) 1,200 lb
- Overall Height 32 in
- Color Blue
- Frame Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas Steele
- MFR # CRB-4-VS-MBL
- Zoro # G3368611
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 32 in |
Overall Depth | 27 in |
Overall Length | 46 in |
Description
Outdoor Bench, Frame Material Carbon Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 27 in, Overall Height 32 in, Overall Length 46 in, Seat Coating/Finish Powder Coated, Seat Color Blue, Seat Structural Material Steel, Weight Capacity 1,200 lb, Frame Color Blue, Surface Texture Slat, Features High Back, Pre-Drilled Mounting Holes, Frame Finish Powder Coated, Product Type Outdoor Bench, Back Coating/Finish Powder Coated, Number of Arms 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Throttle Control Cable 290-163 (290-163)
- IGLOO IMX Tan 70 qt Cooler (50547)
- LIGHT HOUSE BEAUTY 302117 SL 3264 25 x 1.5 in. Bypass Lopper Cut (LI1865383)
- LITTLE GIANT LADDERS Little Giant Safety Aluminum Step Ladder 3 Step 10310BA (10310BA)
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn (CRB-6-VS-LEX)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Perforated Metal, Blue (695744BL)
- TENNSCO Bench Pedestal, 16-1/4 in, Sand (LBP-1 SAND)
- CLEAN CHOICE 4 ft. Cushioned Hardwood Swing (CL3242082)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx84L (CRB1284)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- Thomas Steele Patio Furniture