Shop All Pneumatic Tool Parts
Thomas
Service kit, For 5Z647
Mfr # SK668
Zoro # G2385031
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 688CE44
- For Use With Mfr. Model Number CDV156B
- Includes Cylinder Sleeve, Head Gasket, O-Ring, Piston Cup, Screws, Valve Flappers, Valve Keepers
- Series 668
- Product Type Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # SK668
- Zoro # G2385031
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Service kit |
For Use With | 688CE44 |
For Use With Mfr. Model Number | CDV156B |
Includes | Cylinder Sleeve, Head Gasket, O-Ring, Piston Cup, Screws, Valve Flappers, Valve Keepers |
Series | 668 |
Product Type | Service Kit |
Compatible with Series | 668 |
Compatible with Manufacturer Part Number | 688CE44 |
Description
Service kit, Series 668, Product Type Service Kit, Compatible with Manufacturer Part Number 688CE44, Compatible with Series 668, Includes Cylinder Sleeve, Head Gasket, O-Ring, Piston Cup, Screws, Valve Flappers, Valve Keepers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Lead Hose, Twin Inlet (S601031-4)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1456mm PL, T182 (1456-8M-20)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- GATES 1854 mm Outside Length, 13 mm Top Width, 1 Ribs (4L730K)
- THOMAS Service kit, For 5Z349 (SK405DCMAJ)
- THOMAS Service kit, For 2KFV1 (SK61732)
- THOMAS Service kit, For 5Z348, 4XL33 (SK927)
- THOMAS Service kit, For 5Z648, 5Z350 (SK2668)
- THOMAS Service kit, For 2FKW6, 5Z346, 4XL32 (SK107B)
- THOMAS Service kit, For 5Z646 (SK61722)
- REELCRAFT Hose Reel Swivel, Use w/4NA89, 4NB33, 4Z934 (S602033)
- Thomas Compressor, Air Tank & Pneumatic Tool Parts