Shop All Pneumatic Tool Parts
Thomas
Service kit, For 2FKW6, 5Z346, 4XL32
Mfr # SK107B
Zoro # G3305407
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 107CAB18, 107CDC20, 2FKW6
- Includes Diaphragm, Screws, Valve Flappers, Valve Keepers, Valve Plate Gasket
- For Use With Mfr. Model Number 107CAB18, 107CDC20, 2FKW6
- Series 107
- Product Type Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # SK107B
- Zoro # G3305407
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Service kit |
For Use With | 107CAB18, 107CDC20, 2FKW6 |
Includes | Diaphragm, Screws, Valve Flappers, Valve Keepers, Valve Plate Gasket |
For Use With Mfr. Model Number | 107CAB18, 107CDC20, 2FKW6 |
Series | 107 |
Product Type | Service Kit |
Compatible with Series | 107 |
Compatible with Manufacturer Part Number | 107CAB18, 107CDC20, 2FKW6 |
Description
Service kit, Series 107, Product Type Service Kit, Compatible with Manufacturer Part Number 107CAB18, 107CDC20, 2FKW6, Compatible with Series 107, Includes Diaphragm, Screws, Valve Flappers, Valve Keepers, Valve Plate Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt/Sheave Groove Gauge (VGAGE)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.5 inch OD (33V650SDS)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-509CC)
- PARKER Coupler Body, Brass, Push On, 50 cfm (HF-371-6PL)
- THOMAS Service kit, For 5Z648, 5Z350 (SK2668)
- THOMAS Service kit, For 2KFV1 (SK61732)
- THOMAS Service kit, For 5Z647 (SK668)
- THOMAS Service kit, For 5Z646 (SK61722)
- THOMAS Service kit, For 5Z347 (SK2107N)
- THOMAS Service kit, For 5Z348, 4XL33 (SK927)
- DIXON Swivel Joint Style 20 FNPT, AL, 2" (220FXFAL00000)
- Thomas Pneumatic Tool Parts