Shop All Pendants
Thomas
Riva 6'' Wide 1Light Mini Pendant, Brushed Nickel
Mfr # SL820678
Zoro # G408433766
product price: $64.80
/ea
$64.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 21 in
- Length 6 in
- Width 6 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 21 in |
Length | 6 in |
Width | 6 in |
Details
Color | Nickel |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium |
Style | Transitional |
Shade Material | Glass |
Item | Mini Pendant |
Finish | Brushed Nickel |
Glass Color | White |
Lighting Technology | Incandescent |
Watts | 100 |
Series | Riva |
Material | Metal |
Description
Riva 6'' Wide 1Light Mini Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Tube, 3800 lm, 4000K, Linear Bulb, 25.5 (LED26ET5/G/4/840)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- SATCO Satco 80-1865 Porcelain Par 56 - 64 Connector (80/1865)
- ILC Chevrolet/Chevy Malibu L4 2.4l 615cca Trunk Year2013 Green LED light bulb lamp (MALIBU L4 2.4L 615CCA TRUNK YEAR2013 GREEN LED)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- ACCLAIM LIGHTING Mingle 3-Light Pendant Polished Chrome (TP6826)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- QUOIZEL Graves Pendant (PCGVS2824MBK)
- SOUTHWIRE Light Fixture Pendant Stem White 18" Long 3/8" Ips (LFS-375-18WH)
- PROGRESS LIGHTING Westfall Four-Light Foyer Pendant, Color: Brown (P500038-020)
- Thomas Pendants