Shop All Chandeliers
Thomas
Riva 32'' Wide 9Light Chandelier, Brushed Nickel
Mfr # SL881378
Zoro # G708433695
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type A19
- Glass Color White
- Style Transitional
- Housing Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # SL881378
- Zoro # G708433695
- UPC # 20389177544
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 32 in |
Height | 27 in |
Length | 32 in |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Lamp Type | A19 |
Glass Color | White |
Style | Transitional |
Housing Material | Glass |
Lighting Technology | Incandescent |
Material | Metal |
Watts | 60 |
Series | Riva |
Voltage | 120 |
Color | Nickel |
Number of Lights | 9 |
Light Type | Medium |
Description
Riva 32'' Wide 9Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 13-3/8"L, 11W (ELM4L)
- AMERELLE LIGHT THIN STRIP LED 36"" (USL30HBCC)
- NEBO Rechargeable LED Headlamp and Flashlight with 1000 Lumen Turbo Mode (7001)
- MILWAUKEE TOOL REDLITHIUM USB Utility Hot Stick Light (350 Lumens) (2119-22)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- QUOIZEL Fortress Linear Chandelier (FTS638MM)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM103-4 22 in. Arden Caged Chandelier - Matte Black & Brown Finish (HM103/4)
- Thomas Chandeliers