Shop All Chandeliers
Thomas
Riva 25'' Wide 5Light Chandelier, Brushed Nickel
Mfr # SL881178
Zoro # G008433685
product price: $172.80
/ea
Free Shipping & Returns
$172.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type A19
- Glass Color White
- Voltage 120
- Housing Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # SL881178
- Zoro # G008433685
- UPC # 20389177506
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 23 in |
Width | 25 in |
Length | 25 in |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Lamp Type | A19 |
Glass Color | White |
Voltage | 120 |
Housing Material | Glass |
Light Type | Medium |
Lighting Technology | Incandescent |
Number of Lights | 5 |
Series | Riva |
Watts | 100 |
Style | Transitional |
Material | Metal |
Color | Nickel |
Description
Riva 25'' Wide 5Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sandmar Bba-1 replacement light bulb lamp, 2PK (BBA-1 SANDMAR)
- ILC Replacement for Light Bulb / Lamp 25g30/cl replacement light bulb lamp (25G30/CL LIGHT BULB / LAMP)
- ILC Replacement for Lumenarc Lu70/s62 replacement light bulb lamp (LU70/S62 LUMENARC)
- FEIT ELECTRIC LED R14 E26 SW 40W DIM (BPR14DM/927CA)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- Thomas Chandeliers