Shop All Recessed Lighting Trims
Thomas
Recessed Matte White
Mfr # TRS30W
Zoro # G208210451
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Series Recessed Ligthing
- Length 7.75 in
- Height 7.75 in
- Housing Finish Matte White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # TRS30W
- Zoro # G208210451
- UPC # 20389138613
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Length | 7.75 in |
Height | 7.75 in |
Width | 7.75 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Series | Recessed Ligthing |
Housing Finish | Matte White |
Material | Metal |
Description
Recessed Matte White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING All Pro Emergency Light (APEL)
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- APPLETON ELECTRIC Aluminum Lens Guard (AAGU1)
- SUNLITE Linear LED Strip Fixture, 3000K, Warm Whit (LFX/ST/4FT/1L/15W/30K)
- THOMAS Recessed Color Not Specified (TSH12IC)
- THOMAS Recessed Color Not Specified (TRM30)
- THOMAS Recessed Matte White (TR18W)
- THOMAS Recessed Color Not Specified (TSH16IC)
- JESCO LIGHTING GROUP Aperture Low Voltage Shower Trim with Frosted Dome Chrome Finish 3 in. (TM315CH)
- ELCO LIGHTING 3 Die-Cast Adjustable Pull Down Trim" (EL2688W)
- ELCO LIGHTING 4 Die-Cast Aluminum Square Adjustable Baffle Trim" (EL2484B)
- Thomas Recessed Lighting Trims