Shop All Recessed Lighting Trims
Thomas
Recessed Matte White
Mfr # TRB30W
Zoro # G008210385
product price: $18.90
/ea
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color Brown
- Width 7.25 in
- Housing Finish Brown
- Material Metal
- Series Recessed Ligthing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # TRB30W
- Zoro # G008210385
- UPC # 20389138514
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Width | 7.25 in |
Height | 4 in |
Length | 7.25 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | Brown |
Housing Finish | Brown |
Material | Metal |
Series | Recessed Ligthing |
Description
Recessed Matte White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT Bulb, Halogen, 500W, For 3KYL8 (111904)
- ILC Replacement for 3M 78-8014-6796-6 replacement light bulb lamp (78-8014-6796-6 3M)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3831L, 5000K (DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI)
- LITEZALL Thin Rechargeable 1000 Lumen Tactical Flashlight (LA-1KTHN-6/12)
- THOMAS Recessed Color Not Specified (TSH12IC)
- THOMAS Recessed Color Not Specified (TRM30)
- THOMAS Recessed Color Not Specified (TSH16IC)
- THOMAS Recessed Matte White (TR18W)
- ELCO LIGHTING 5 Shower Trim with Diffused Dome Lens" (EL514SH)
- ELCO LIGHTING 5 Open Trim" (EL530KW)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- Thomas Recessed Lighting Trims