Shop All Recessed Lighting Trims
Thomas
Recessed Matte White
Mfr # TR40W
Zoro # G008210323
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Length 8 in
- Housing Finish Matte White
- Material Metal
- Series Recessed Ligthing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas
- MFR # TR40W
- Zoro # G008210323
- UPC # 20389121301
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Length | 8 in |
Height | 8 in |
Width | 8 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Housing Finish | Matte White |
Material | Metal |
Series | Recessed Ligthing |
Description
Recessed Matte White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOVA General Purpose Kychn Light, LED, Black (BB-W)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-4P32-N (ICN-4P32-N)
- LITHONIA LIGHTING Recessed Troffer, 3299 lm, Integrated LED (2VTL2 33L ADP EZ1 LP835 N100)
- HALO Lv Regressed Lensed Showerlight, 1951 (1951PS)
- THOMAS Recessed Color Not Specified (TSH12IC)
- THOMAS Recessed Color Not Specified (TRM30)
- THOMAS Recessed Color Not Specified (TSH16IC)
- THOMAS Recessed Matte White (TR18W)
- PROGRESS LIGHTING 5" Recessed Step Baffle Trim for 5" Housing P851-ICAT (P868-28)
- ELCO LIGHTING Metal Baffle Wall Wash Trim (ELM45B)
- ELCO LIGHTING 6 Shower Trim (EL319W)
- Thomas Recessed Lighting Trims