Shop All Recessed Lighting Trims
Thomas
Recessed Matte White
Mfr # TR18W
Zoro # G108210360
product price: $18.90
/ea
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Width 8 in
- Height 8 in
- Series Recessed Ligthing
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # TR18W
- Zoro # G108210360
- UPC # 20389160249
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Width | 8 in |
Height | 8 in |
Length | 8 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Series | Recessed Ligthing |
Material | Metal |
Housing Finish | Matte White |
Description
Recessed Matte White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/E/841/ECO)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 4-Pack (LR34194-4PK)
- HOLEX flashlight LED and UV with battery, Type: UV, LED (081518 UV-LED)
- GE LAMPS Halogen Light Bulb, T3,500W (Q500T3/CL-130v)
- THOMAS Recessed Color Not Specified (TSH16IC)
- THOMAS Recessed Color Not Specified (TRM30)
- THOMAS Recessed Color Not Specified (TSH12IC)
- ELCO LIGHTING 4 Shower Trim with Frosted Pinhole Glass" (EL915B)
- ELCO LIGHTING 6 Airtight Smooth Metal Cone Reflector with Torsion Springs Trim" (ELM301W)
- SATCO 15Watt Commercial LED Downlight, 6 in, CCT Adjustable, 120277 Volts, Econo (S11851)
- ELCO LIGHTING 4 Shower Trim with Frosted Lens" (EL912W)
- Thomas Recessed Lighting Trims