Shop All Recessed Lighting Trims
Thomas
Recessed Matte White
Mfr # TR139W
Zoro # G008210361
product price: $13.50
/ea
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Height 6.37 in
- Width 6.37 in
- Series Recessed Ligthing
- Housing Finish Matte White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # TR139W
- Zoro # G008210361
- UPC # 20389165220
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 6.37 in |
Width | 6.37 in |
Length | 6.37 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Series | Recessed Ligthing |
Housing Finish | Matte White |
Material | Metal |
Description
Recessed Matte White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips C35s76/m replacement light bulb lamp (C35S76/M PHILIPS)
- WESTINGHOUSE Bulb Halgn T4 60W (0487900)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED30/G8S1)
- BULLDOG MH 1000WB, 1000W Metal Halide Bulb, BT37 (P100817)
- THOMAS Recessed Color Not Specified (TRM30)
- THOMAS Recessed Color Not Specified (TSH16IC)
- THOMAS Recessed Color Not Specified (TSH12IC)
- THOMAS Recessed Matte White (TR18W)
- JUNO LIGHTING Sloped Recessed Trim, 6in, Black Baffle (604 BWH)
- COOPER LIGHTING Halo HLB Lite Matte White 4 in. W LED Recessed Direct Mount Light Trim 10.1 W (HLBSL4069FS351E)
- ELCO LIGHTING 6 Gimbal Ring Trim" (EL317W)
- Thomas Recessed Lighting Trims