Shop All Recessed Lighting Trims
Thomas
Recessed Color Not Specified
Mfr # TSH16IC
Zoro # G208210277
product price: $21.60
/ea
$21.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Material Metal
- Width 8 in
- Series Recessed Ligthing
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # TSH16IC
- Zoro # G208210277
- UPC # 20389161376
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Width | 8 in |
Length | 8 in |
Height | 8 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Material | Metal |
Series | Recessed Ligthing |
Housing Finish | White |
Description
Recessed Color Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-t/4p 32w/835 replacement light bulb lamp (PL-T/4P 32W/835 PHILIPS)
- ILC Replacement For PLUSRITE J78 100W 120V (WW-4GHV-7)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 40K (S8892)
- LUMAPRO Task Light, Compact Head (2RPJ2)
- THOMAS Recessed Color Not Specified (TSH12IC)
- THOMAS Recessed Matte White (TR18W)
- THOMAS Recessed Color Not Specified (TRM30)
- ELCO LIGHTING 4 Reflector with Wall Wash Trim" (EL925KW)
- JESCO LIGHTING GROUP Step Baffle Trim- Black Reflector- Black Trim (TM201BKBK)
- PROGRESS LIGHTING 4" Recessed Eyeball Trim, White (P8046-28)
- HALO Trim Albalite Shr Halo W (70PS)
- Thomas Recessed Lighting Trims