Shop All Recessed Lighting Trims
Thomas
Recessed Color Not Specified
Mfr # TSH16
Zoro # G608210273
product price: $18.90
/ea
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Series Recessed Ligthing
- Material Metal
- Width 8 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # TSH16
- Zoro # G608210273
- UPC # 20389161369
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Width | 8 in |
Height | 8 in |
Length | 8 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Series | Recessed Ligthing |
Material | Metal |
Housing Finish | White |
Description
Recessed Color Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 8 W, A15, Medium Screw (E26), PK2 (BPA1560W927CAFIL2/RP)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, Intrinsically Safe Fire (400-FF417-5)
- LUMAPRO CFL Ballast, Electronic, 14W, 120V (16X951)
- GLOBE ELECTRIC CEILNG LITE CHRM 40W 5""L (64023)
- THOMAS Recessed Color Not Specified (TRM30)
- THOMAS Recessed Color Not Specified (TSH16IC)
- THOMAS Recessed Color Not Specified (TSH12IC)
- THOMAS Recessed Matte White (TR18W)
- JESCO LIGHTING GROUP 6 in. Line Voltage Specular Reflector- Chrome (TM610CHWH)
- JESCO Downlight 4 Round Trim BK for RLF4115 Light Engine (RLT-4101-BK)
- PROGRESS LIGHTING 5" Shallow Baffle Trim ffor 5" housing (P1841-ICAT/P851-ICAT) (P8475-28)
- Thomas Recessed Lighting Trims