Shop All Recessed Lighting Trims
Thomas
Recessed Color Not Specified
Mfr # TSH12IC
Zoro # G208210222
$21.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Series Recessed Ligthing
- Material Metal
- Height 8 in
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas
- MFR # TSH12IC
- Zoro # G208210222
- UPC # 20389161352
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 8 in |
Length | 8 in |
Width | 8 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Series | Recessed Ligthing |
Material | Metal |
Housing Finish | White |
Description
Recessed Color Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F26dbx/835/4p replacement light bulb lamp (F26DBX/835/4P LIGHT BULB / LAMP)
- ADVANCE CFL Ballast, Electronic, 54W, 120/277V (ICF-2S26-H1-LD-K)
- TCP Elite LED, 7W MR16 30K GU5.3 FL (LED712VMR16V30KFL)
- FEIT ELECTRIC LED, 1 W, S14, Medium Screw (E26), PK4 (S14/822/FILED/4)
- THOMAS Recessed Color Not Specified (TSH16IC)
- THOMAS Recessed Color Not Specified (TRM30)
- THOMAS Recessed Matte White (TR18W)
- ELCO LIGHTING 6 Specular Reflector Trim" (ELS30B)
- COOPER LIGHTING Halo HLB Lite Matte White 6 in. W LED Recessed Direct Mount Light Trim 12.6 W (HLBSL6099FS351E)
- JUNO LIGHTING Fully Enclosed Downlight Baffle Trim 4-i (V4034 WWH)
- GORGEOUSGLOW 6 in. Adjustable Gimbal Ring Trim, White (GO2594042)
- Thomas Recessed Lighting Trims