Shop All Recessed Lighting Trims
Thomas
Recessed Color Not Specified
Mfr # TSH12
Zoro # G008210286
product price: $18.90
/ea
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Housing Finish White
- Series Recessed Ligthing
- Length 8 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # TSH12
- Zoro # G008210286
- UPC # 20389161345
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Length | 8 in |
Width | 8 in |
Height | 8 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Housing Finish | White |
Series | Recessed Ligthing |
Material | Metal |
Description
Recessed Color Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Pinhole Baffle, 1419 (1419P)
- CELEBRATIONS Clip Nail-in 25 ct (73018-25COSACP)
- ILC Replacement for UV Aire 46365402 replacement light bulb lamp (46365402 UV AIRE)
- ILC Replacement For EIKO, LED5W2PG23835DMG7B (LED5W2P/G23/835DM-G7B)
- THOMAS Recessed Matte White (TR18W)
- THOMAS Recessed Color Not Specified (TSH16IC)
- THOMAS Recessed Color Not Specified (TSH12IC)
- THOMAS Recessed Color Not Specified (TRM30)
- HALO Halo 3008724 4 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008724)
- HALO Halo Rl56Wh Selectable 90Cri 600Lm Ld (RL56069S1EWH)
- LIGHTOLIER Round Trim (L6RDW)
- Thomas Recessed Lighting Trims