Shop All Recessed Lighting Trims
Thomas
Recessed Color Not Specified
Mfr # TRM30
Zoro # G008210262
product price: $13.50
/ea
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color Black
- Material Metal
- Height 7.37 in
- Length 7.37 in
- Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # TRM30
- Zoro # G008210262
- UPC # 20389121004
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 7.37 in |
Length | 7.37 in |
Width | 7.37 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | Black |
Material | Metal |
Housing Finish | Black |
Series | Recessed Ligthing |
Description
Recessed Color Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 10172 replacement light bulb lamp (10172 EIKO)
- SOLTECH HBN High Bay Light 150W (STLHBN1505HKBL)
- DABMAR LIGHTING Wall Light, 1001, BZ, Open Face, Brck Step (DSL1001-BZ)
- ILC Replacement for Philips 13528 replacement light bulb lamp (13528 PHILIPS)
- THOMAS Recessed Matte White (TR18W)
- THOMAS Recessed Color Not Specified (TSH16IC)
- THOMAS Recessed Color Not Specified (TSH12IC)
- ELCO LIGHTING 4 Adjustable Shower Trim with Clear Reflector and Frosted Lens Trim" (EL1412N)
- JESCO LIGHTING GROUP 5 in. Aperture Line Voltage Trim Recessed Light (TM5513WH)
- SYLVANIA Trim, LED, Aluminum, 12" Size, White (74991)
- ELCO LIGHTING 4 Metal and Plastic Trim Rings" (RP4SH)
- Thomas Recessed Lighting Trims