Shop All Recessed Lighting Trims
Thomas
Recessed Color Not Specified
Mfr # TR408
Zoro # G408210220
product price: $21.60
/ea
$21.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Housing Finish White
- Material Metal
- Height 4.75 in
- Width 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # TR408
- Zoro # G408210220
- UPC # 20389121714
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 4.75 in |
Width | 4.75 in |
Length | 4.75 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Housing Finish | White |
Material | Metal |
Series | Recessed Ligthing |
Description
Recessed Color Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Asb-0620-24-Bl-Tp (ASB-0620-24-BL-TP)
- LIVING ACCENTS Incandescent ST40 Edison Light Set Clear 10 ft. 10 lights (INCST4010CLA)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W930CA/FIL/3)
- NEWHOUSE LIGHTING - OUTDOOR 48ft. Smart LED Outdoor String Lights, Smart Life App (SMSTRING15)
- THOMAS Recessed Matte White (TR18W)
- THOMAS Recessed Color Not Specified (TSH16IC)
- THOMAS Recessed Color Not Specified (TSH12IC)
- THOMAS Recessed Color Not Specified (TRM30)
- NICOR LIGHTING 6 in. Recessed Baffle Trim with Wide Trim Ring (17511-1)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL1530B)
- ELCO LIGHTING 5 Metal Stepped Baffle with Coil Springs Trim" (ELM530W)
- Thomas Recessed Lighting Trims