Shop All Recessed Lighting Trims
Thomas
Recessed Color Not Specified
Mfr # TR401
Zoro # G808210158
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color Black
- Length 4.75 in
- Housing Finish Black
- Series Recessed Ligthing
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas
- MFR # TR401
- Zoro # G808210158
- UPC # 20389121677
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Length | 4.75 in |
Width | 4.75 in |
Height | 4.75 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | Black |
Housing Finish | Black |
Series | Recessed Ligthing |
Material | Metal |
Description
Recessed Color Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM TUBE E11 WW 75W (BP75MC/830/LED)
- ILC Replacement for Light Bulb / Lamp Fo17/950/24 Inch replacement light bulb lamp (FO17/950/24 INCH LIGHT BULB / LAMP)
- COMPONENT HARDWARE Recessed Mt 43W Natural White Strip LED (LED-L82-RF1030-40N)
- HASTINGS HOME Hastings Home Minimalist LED Lamp with USB Port (829183CXK)
- THOMAS Recessed Color Not Specified (TRM30)
- THOMAS Recessed Color Not Specified (TSH12IC)
- THOMAS Recessed Color Not Specified (TSH16IC)
- THOMAS Recessed Matte White (TR18W)
- HALO Halo Rl56Wh Selectable 90Cri 1200Lm Ld (RL56129S1EWH)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420B)
- HALO Halo 3008724 4 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008724)
- Thomas Recessed Lighting Trims