Shop All Vanity Lights
Thomas
Prestige 36'' Wide 4Light Vanity Light, Sable Bronze
Mfr # SL748422
Zoro # G008433692
product price: $136.35
/ea
Free Shipping & Returns
$136.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25 in
- Length 8.5 in
- Width 36 in
- Housing Finish Sable Bronze
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # SL748422
- Zoro # G008433692
- UPC # 20389164018
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.25 in |
Length | 8.5 in |
Width | 36 in |
Details
Item | Vanity Light |
Color | Bronze |
Housing Finish | Sable Bronze |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 4 |
Light Type | Medium |
Style | Traditional |
Shade Material | Glass |
Glass Color | White |
Series | Prestige |
Lighting Technology | Incandescent |
Housing Material | Metal |
Lamp Watts | 100 |
Description
The Prestige 4Light Vanity Light features four tulipshaped frosted glass shades supported on a single curving horizontal bar A central oval mounting plate affixes the bar to the wall The look is contemporary and versatile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- RAILHEAD GEAR K&E GEAR 230 Lumens, LED Black Headlamp (KE-HLFC185)
- ILC Replacement for Athalon Ful18cw replacement light bulb lamp (FUL18CW ATHALON)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- SONNEMAN 18In. LED Bath Bar (2590.13)
- Thomas Vanity Lights