Shop All Chandeliers
Thomas
Prestige 15Light Chandelier in Sable Bronze
Mfr # TK0023722
Zoro # G508433840
product price: $984.15
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$984.15
Free 30-Day Returns
Key Features
- Lamp Type A19
- Light Type Medium - E26
- Style Traditional
- Number of Lights 15
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # TK0023722
- Zoro # G508433840
- UPC # 20389204301
- Country of Origin Unknown
- Category Chandeliers
Dimensions
Width | 48 in |
Length | 48 in |
Height | 45 in |
Details
Item | Chandelier |
Housing Finish | Sable Bronze |
Lamp Type | A19 |
Light Type | Medium - E26 |
Style | Traditional |
Number of Lights | 15 |
Housing Material | Glass |
Color | Brown |
Watts | 40 |
Material | Glass |
Series | Prestige |
Description
Prestige 15Light Chandelier in Sable Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Headlamp, 235 Lumens, LED (61424)
- ILC Replacement for PHILIPS 423889 REPLACED BY (423889 REPLACED BY PHILIPS)
- SIGNIFY LED Lamp, 25 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F25/DIM 12V 10/1FB)
- JUNO LIGHTING Conical Baffle Trim 6-in., White, White (V3024 WWH)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Pearl Black (917MP24PBL-LED-11LCH)
- FI-SHOCK Five-O-Lite Tester (1360)
- Thomas Chandeliers