Shop All Vanity Lights
Thomas
Pittman 9'' High 1Light Sconce, Sienna Bronze
Mfr # 190023719
Zoro # G808432697
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 9 in
- Length 5.5 in
- Width 4.5 in
- Housing Finish Sienna Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 190023719
- Zoro # G808432697
- UPC # 20389200495
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 in |
Length | 5.5 in |
Width | 4.5 in |
Details
Item | Vanity Light |
Color | Bronze |
Housing Finish | Sienna Bronze |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium |
Style | Transitional |
Shade Material | Glass |
Housing Material | Metal |
Lighting Technology | Incandescent |
Series | Pittman |
Glass Color | White |
Lamp Watts | 100 |
Description
The Pittman 1Light Sconce is a contemporary and stylish wall mounted fixture featuring a single cylinder of frosted glass The shade is mounted on a metal arm which is affixed to an oval wallmounted plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/830/A/ECO)
- ILC Replacement for Sylvania 35par20/hal/nsp10 120v replacement light bulb lamp (35PAR20/HAL/NSP10 120V SYLVANIA)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3500K Natural White Dimmable E26 Base 12-Pack (LR31602-12PC)
- ILC Replacement for Light Bulb / Lamp 150g40/if 130v replacement light bulb lamp (150G40/IF 130V LIGHT BULB / LAMP)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- Thomas Vanity Lights