Shop All Piston Air Compressors & Vacuum Pumps
Thomas
Piston Air Compressor/Vacuum Pump, 1/8HP
Mfr # 617CA22
Zoro # G2335611
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/8 hp
- Voltage 115V AC
- Full Load Amps 3.1
- Max. PSI Cont./Int. 100/100
- Free Air CFM @ 0 PSI 0.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 617CA22
- Zoro # G2335611
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 8 in |
Overall Height | 6.8 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 5 in |
Stroke Length | 3/16 in |
Cord Length | 6 ft |
Description
Piston Air Compressor/Vacuum Pump, Lubrication Type Oil Free, Number of Cylinders 1, Output Power 0.125 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum 25.6 in Hg, Free Air Flow Rate 0.13 cfm, Maximum Speed 1,540 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/4, PK3 (EF030504)
- SKF SKF-5304, Double Row Ball Brgs, 5304 (5304)
- TSUBAKI Stainless 10Ft 3/4In Single Roller Chain (RS60SS RP)
- THOMAS Piston Air Compressor, 1/10HP, 12VDCV (405ADC38/12)
- THOMAS Piston Air Compressor, 3/4HP, 115/230V, 1Ph (270080)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- THOMAS Piston Air Compressor, 1/3HP, 115/230V, 1Ph (270072)
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- Thomas Vacuum Pumps & Blowers