Shop All Piston Air Compressors & Vacuum Pumps
Thomas
Piston Air Compressor/Vacuum Pump, 1/3HP
Mfr # 688CE44
Zoro # G2024032
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 115V AC
- Full Load Amps 3.6
- Max. PSI Cont./Int. 100/100
- Free Air CFM @ 0 PSI 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas
- MFR # 688CE44
- Zoro # G2024032
- UPC # 094700357489
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 5.375 in |
Outlet Size | 1/4 in |
Overall Length | 8 in |
Overall Height | 6.8 in |
Inlet Size | 1/4 in |
Description
Piston Air Compressor/Vacuum Pump, Lubrication Type Oil Free, Number of Cylinders 1, Output Power 0.333 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum 27.6 in Hg, Free Air Flow Rate 1.6 cfm, Maximum Speed 1,750 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF2S-216)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41427)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (GOR03850-05-53-G)
- ENERPAC MS220, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 13 Cylinder Attachments (MS220)
- THOMAS Piston Air Compressor, 1/3HP, 115/230V, 1Ph (270072)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/8HP (617CA22)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688VE44)
- THOMAS Piston Air Compressor, 1/10HP, 12VDCV (405ADC38/12)
- THOMAS Piston Air Compressor, 3/4HP, 115/230V, 1Ph (270080)
- MEGA COMPRESSOR Air Compressor Replacement Pump 7.5/10HP High Flow 45 CFM @ 40 PSI (0201-P10T)
- Thomas Piston Air Compressors & Vacuum Pumps