Shop All Piston Air Compressors & Vacuum Pumps
Thomas
Piston Air Compressor/Vacuum Pump, 1/3HP
Mfr # 2688CE44
Zoro # G2878915
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 115V AC
- Full Load Amps 4.7
- Max. PSI Cont./Int. 25/25
- Free Air CFM @ 0 PSI 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas
- MFR # 2688CE44
- Zoro # G2878915
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Height | 7.1 in |
Overall Width | 6.75 in |
Outlet Size | 1/4 in |
Overall Length | 9.625 in |
Inlet Size | 1/4 in |
Description
Piston Air Compressor/Vacuum Pump, Number of Cylinders 2, Output Power 0.333 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 25 psi, Maximum Intermittent Pressure 25 psi, Maximum Vacuum 27.6 in Hg, Free Air Flow Rate 3.15 cfm, Maximum Speed 1,750 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 5/8'' Bore - Die Cast (5140058)
- PARKER Auto Drain, For Sterile Air Filters (21552)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- AIGNEP USA Union Mender, Composite, 1/2" X 3/8" Tube (85040-08-06)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688VE44)
- THOMAS Piston Air Compressor, 1/3HP, 115/230V, 1Ph (270072)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/8HP (617CA22)
- THOMAS Piston Air Compressor, 3/4HP, 115/230V, 1Ph (270080)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (2HAH-251-M322A)
- Thomas Vacuum Pumps & Blowers