Shop All Piston Air Compressors & Vacuum Pumps
This Product is Discontinued
Thomas
Piston Air Compressor, 3/4HP, 115V, 1Ph (Discontinued)
Mfr # 1207PK80
Zoro # G3393905
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 3/4 hp
- Voltage 115V AC
- Full Load Amps 10.6
- Max. PSI Cont./Int. 125/125
- Free Air CFM @ 0 PSI 3.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas
- MFR # 1207PK80
- Zoro # G3393905
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Height | 10 in |
Overall Length | 10.75 in |
Overall Width | 6.5 in |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Cord Length | 6 ft |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 1, Output Power 0.75 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum 25.9 in Hg, Free Air Flow Rate 3.78 cfm, Maximum Speed 1,700 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.