Shop All Piston Air Compressors & Vacuum Pumps
Thomas
Piston Air Compressor, 3/4HP, 115/230V, 1Ph
Mfr # 270080
Zoro # G3029013
product price: $1,972.99
/ea
Free Shipping & Returns
$1,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 115/230V AC
- Full Load Amps 10.6/5.3
- Max. PSI Cont./Int. 175
- Free Air CFM @ 0 PSI 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 270080
- Zoro # G3029013
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 12 in |
Inlet Size | 1/4 in |
Overall Length | 15.5 in |
Outlet Size | 1/4 in |
Overall Height | 7 in |
Description
Piston Air Compressor, Lubrication Type Lubricated, Number of Cylinders 2, Output Power 0.75 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 175 psi, Maximum Intermittent Pressure 175 psi, Free Air Flow Rate 2.3 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Male Body T-Style (S-786)
- SMC Soft Nylon Tubing, OD 10mm, ID 7.5mm, Bl (TS1075BU-20)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 10:1 (F710-10-B4-G)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- THOMAS Piston Air Compressor, 1/10HP, 12VDCV (405ADC38/12)
- THOMAS Piston Air Compressor, 1/8HP, 115V, 1Ph (617CA32)
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (688CE44)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- THOMAS Piston Air Compressor, 1/3HP, 12VDCV (270025)
- GAST Gast Standard 7Hdd-10-M853 Piston Pump (7HDD-10-M853)
- Thomas Piston Air Compressors & Vacuum Pumps