Shop All Piston Air Compressors & Vacuum Pumps
Thomas
Piston Air Compressor, 1/8HP, 115V, 1Ph
Mfr # 617CA32
Zoro # G1581781
original price:
$578.98
12% off
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/8 hp
- Voltage 115V AC
- Full Load Amps 4.6
- Max. PSI Cont./Int. 50/60
- Free Air CFM @ 0 PSI 1.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas
- MFR # 617CA32
- Zoro # G1581781
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 13 in |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Overall Width | 9 in |
Overall Height | 9 in |
Cord Length | 6 ft |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 1, Output Power 0.125 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum 26.8 in Hg, Free Air Flow Rate 1.22 cfm, Maximum Speed 1,400 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.00 in OD (5V902)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP1512-8MGT-20 (TP1512-8MGT-20)
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4540070)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688VE44)
- THOMAS Piston Air Compressor, 3/4HP, 115/230V, 1Ph (270080)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/8HP (617CA22)
- THOMAS Piston Air Compressor, 1/3HP, 24VDCV (270047)
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- Thomas Piston Air Compressors & Vacuum Pumps