Shop All Piston Air Compressors & Vacuum Pumps
Thomas
Piston Air Compressor, 1/4HP, 12VDCV
Mfr # 270024
Zoro # G2341762
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4 hp
- Voltage 12V DC
- Full Load Amps 26
- Max. PSI Cont./Int. -/100
- Free Air CFM @ 0 PSI 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas
- MFR # 270024
- Zoro # G2341762
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 5.812 in |
Outlet Size | 1/4 in |
Overall Length | 11.562 in |
Inlet Size | 1/4 in |
Overall Height | 5.812 in |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 1, Output Power 0.25 hp, Phase Single, Voltage 12V DC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 1.8 cfm, Maximum Speed 1,800 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 50 (FL146-50K)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KTZ10, Pressure Line, 10 micron (ZX-KTZ10)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 103" (BX103)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- THOMAS Piston Air Compressor, 3/4HP, 115/230V, 1Ph (270080)
- THOMAS Piston Air Compressor, 1/3HP, 24VDCV (270047)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688VE44)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/8HP (617CA22)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- THOMAS Piston Air Compressor, 1/10HP, 12VDCV (405ADC38/12)
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- Thomas Piston Air Compressors & Vacuum Pumps