Shop All Piston Air Compressors & Vacuum Pumps
Thomas
Piston Air Compressor, 1/3HP, 12VDCV
Mfr # 270025
Zoro # G3189776
original price:
$1,214.00
9% off
new price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 12V DC
- Full Load Amps 28
- Max. PSI Cont./Int. -/100
- Free Air CFM @ 0 PSI 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 270025
- Zoro # G3189776
- UPC # 094705450178
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 11.2 in |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Overall Width | 5.625 in |
Overall Height | 8.625 in |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 1, Output Power 0.333 hp, Phase Single, Voltage 12V DC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 1 cfm, Maximum Speed 1,800 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb to Automotive Plug, Barb, 3/8, Steel (J3S3)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X04CF)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/4 (29HY70)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- THOMAS Piston Air Compressor, 1/3HP, 115/230V, 1Ph (270072)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/8HP (617CA22)
- THOMAS Piston Air Compressor, 1/3HP, 24VDCV (270047)
- THOMAS Piston Air Compressor, 1/10HP, 12VDCV (405ADC38/12)
- THOMAS Piston Air Compressor, 3/4HP, 115/230V, 1Ph (270080)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- Thomas Piston Air Compressors & Vacuum Pumps