Shop All Piston Air Compressors & Vacuum Pumps
Thomas
Piston Air Compressor, 1/2HP, 110/220-240V
Mfr # 270073
Zoro # G0268317
product price: $1,748.99
/ea
Free Shipping & Returns
$1,748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230V AC
- Full Load Amps 7.3/3.6
- Max. PSI Cont./Int. 175
- Free Air CFM @ 0 PSI 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 270073
- Zoro # G0268317
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Overall Height | 7 in |
Outlet Size | 1/4 in |
Overall Width | 11.609 in |
Overall Length | 14.5 in |
Description
Piston Air Compressor, Lubrication Type Lubricated, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 175 psi, Maximum Intermittent Pressure 175 psi, Free Air Flow Rate 1.7 cfm, Maximum Speed 1,425 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX1180)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (056B17D11030)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel (30E672)
- CONTROL DEVICES Valve, Check, 3/4x3/4in (P7575-1EP)
- THOMAS Piston Air Compressor, 1/8HP, 115V, 1Ph (617CA32)
- THOMAS Piston Air Compressor, 1/3HP, 115/230V, 1Ph (270072)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- THOMAS Piston Air Compressor, 3/4HP, 115/230V, 1Ph (270080)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/8HP (617CA22)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 18CFM, 40PSI (0201-V65)
- Thomas Piston Air Compressors & Vacuum Pumps