Shop All Chandeliers
Thomas
Pendenza 235'' Wide 5Light Chandelier, Brushed Nickel
Mfr # SL806778
Zoro # G808433724
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type A19
- Glass Color White
- Housing Material Glass
- Height 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # SL806778
- Zoro # G808433724
- UPC # 20389004239
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 22.25 in |
Length | 23.5 in |
Width | 23.5 in |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Lamp Type | A19 |
Glass Color | White |
Housing Material | Glass |
Material | Metal |
Watts | 100 |
Series | Pendenza |
Number of Lights | 5 |
Style | Transitional |
Color | Nickel |
Voltage | 120 |
Light Type | Medium |
Lighting Technology | Incandescent |
Description
Pendenza 235'' Wide 5Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flicker 3W Clr Mb (03757)
- ILC Replacement for HALCO F34CWES/ECO REPLACED BY (F34CWES/ECO REPLACED BY HALCO)
- ILC Replacement for Westinghouse 03662-00 replacement light bulb lamp, 2PK (03662-00 WESTINGHOUSE)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- ELK LIGHTING Crystal Branches 5-Light Chandelier in Burnt Bronze (11775/5)
- EUROFASE Fanton Contemporary LED Wall Sconce, 2-Light, 1300 Lumens, Frosted/Chrome (34032-027)
- Thomas Chandeliers