Shop All Vanity Lights
Thomas
Park Slope 25'' Wide 5Light Vanity Light, Brushed Nickel
Mfr # CN330512
Zoro # G508433475
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 8.5 in
- Housing Finish Brushed Nickel
- Voltage 120
- Light Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CN330512
- Zoro # G508433475
- UPC # 748119143293
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.5 in |
Length | 5 in |
Width | 25 in |
Details
Item | Vanity Light |
Color | Nickel |
Housing Finish | Brushed Nickel |
Voltage | 120 |
Number of Lights | 5 |
Light Type | Candelabra |
Style | Transitional |
Shade Material | No Shade |
Housing Material | Metal |
Lighting Technology | Incandescent |
Lamp Watts | 60 |
Series | Park Slope |
Glass Color | No Shade |
Description
Park Slope 25'' Wide 5Light Vanity Light Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31604-4PC)
- ENERGETIC LIGHTING LED 14-inch Double Ring Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp, 6PK (FMB01R17E93050-TF-BN)
- SATCO Bulb, LED, 15.5W, A19, Medium, 40K, Dim, 4PK (S11424)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012TBZBB)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- LALIA HOME Essentix Three Light Metal, Translucent Glass Shade Vanity Wall Mounted Fixture, Chrome (LHV-1005-CH)
- Thomas Vanity Lights