Shop All Vanity Lights
Thomas
Park Slope 13'' Wide 3Light Vanity Light, Brushed Nickel
Mfr # CN330312
Zoro # G908433433
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 8.5 in
- Housing Finish Brushed Nickel
- Voltage 120
- Light Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CN330312
- Zoro # G908433433
- UPC # 748119143255
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.5 in |
Length | 5 in |
Width | 13 in |
Details
Item | Vanity Light |
Color | Nickel |
Housing Finish | Brushed Nickel |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Candelabra |
Style | Transitional |
Shade Material | No Shade |
Lamp Watts | 60 |
Glass Color | No Shade |
Series | Park Slope |
Lighting Technology | Incandescent |
Housing Material | Metal |
Description
Park Slope 13'' Wide 3Light Vanity Light Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 200-700 Lumen Work Light (KTIXD52484)
- SIGNIFY Fluorescent, 30 W, T12, Medium Bi-Pin (G13) (F30T12/CW/RS ALTO 30PK)
- FEIT ELECTRIC LED PAR38 E26 WW 75W 2PK (PAR3875/10KLED2)
- OREGON 16 MicroLite Chain (R55)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Oil Rubbed Bronze (FL5736D-MCT-30)
- Thomas Vanity Lights