Shop All Chandeliers
Thomas
Oakland 19'' Wide 3Light Chandelier, Chrome
Mfr # CN290323
Zoro # G308433453
product price: $203.85
/ea
Free Shipping & Returns
$203.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Chrome
- Glass Color Clear
- Series Oakland
- Voltage 120
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CN290323
- Zoro # G308433453
- UPC # 748119142326
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 19 in |
Height | 23.5 in |
Width | 19 in |
Details
Item | Chandelier |
Housing Finish | Chrome |
Glass Color | Clear |
Series | Oakland |
Voltage | 120 |
Style | Modern/Contemporary |
Housing Material | Glass |
Material | Metal |
Number of Lights | 3 |
Light Type | Candelabra |
Lighting Technology | Incandescent |
Color | Chrome |
Watts | 60 |
Description
Oakland 19'' Wide 3Light Chandelier Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- ILC Replacement for Apsun Lighting 12 replacement light bulb lamp (12 APSUN LIGHTING)
- LITHONIA LIGHTING LED Area Light, 47W, 120-277V, 4324L (DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD)
- LUMAPRO Lighthead, Incandescent, 300W, 120V (24K346)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- ACCESS LIGHTING Classic, 7 Light LED Chandelier, Chrome Finish, Opal Glass (62477LEDD-CH/OPL)
- MAXIM Dart 5-Light 26" Wide Satin Brass Chandelier (21286SWSBR)
- Thomas Chandeliers