Shop All Vanity Lights
Thomas
Notre Dame 6Light Bath Bar in Oil Rubbed Bronze and Gold
Mfr # CN260611
Zoro # G708433565
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 13 in
- Length 5 in
- Width 19 in
- Housing Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CN260611
- Zoro # G708433565
- UPC # 748119131221
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 13 in |
Length | 5 in |
Width | 19 in |
Details
Color | Brown |
Item | Vanity Light |
Housing Finish | Oil Rubbed Bronze |
Lamp Type | B11 |
Voltage | 120 |
Number of Lights | 6 |
Light Type | Candelabra - E12 |
Style | Traditional |
Lamp Watts | 60 |
Series | Notre Dame |
Housing Material | Metal |
Dimmable | No |
Description
Notre Dame 6Light Bath Bar in Oil Rubbed Bronze and Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- FEIT ELECTRIC Bulb Led Br40 Dimmable 5000K (BR40DM/850/10KLED)
- HALO H7Ict (H7ICT)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 WH)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- VAXCEL Vilo One Light Wall Light (W0309)
- Thomas Vanity Lights