Shop All Chandeliers
Thomas
Notre Dame 12Light Chandelier in Oil Rubbed Bronze, Gold
Mfr # CN261221
Zoro # G508433543
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Oil Rubbed Bronze
- Lamp Type B11
- Length 34 in
- Color Brown
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CN261221
- Zoro # G508433543
- UPC # 748119131207
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 34 in |
Width | 34 in |
Height | 21 in |
Details
Item | Chandelier |
Housing Finish | Oil Rubbed Bronze |
Lamp Type | B11 |
Color | Brown |
Dimmable | No |
Material | Metal |
Watts | 60 |
Series | Notre Dame |
Number of Lights | 12 |
Voltage | 120 |
Style | Traditional |
Light Type | Candelabra - E12 |
Description
Notre Dame 12Light Chandelier in Oil Rubbed Bronze, Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 2Ft (STL2 20L EZ1 LP835)
- RAYOVAC 3D Lantern (DIYLN3D-BXB)
- ILC Replacement for Fostoria 04401702 replacement light bulb lamp (04401702 FOSTORIA)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WAREHOUSE OF TIFFANY Ellaisse Crystal Chandelier (RL9688)
- Thomas Chandeliers