Shop All Vanity Lights
Thomas
Market Square 20'' Wide 3Light Vanity Light, Oil Rubbed Bronze
Mfr # CN300311
Zoro # G408433551
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 11 in
- Length 5 in
- Width 20 in
- Housing Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CN300311
- Zoro # G408433551
- UPC # 748119142685
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11 in |
Length | 5 in |
Width | 20 in |
Details
Item | Vanity Light |
Color | Bronze |
Housing Finish | Oil Rubbed Bronze |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium |
Style | Transitional |
Shade Material | Glass |
Lamp Watts | 60 |
Glass Color | Clear |
Series | Market Square |
Lighting Technology | Incandescent |
Housing Material | Metal |
Description
Market Square 20'' Wide 3Light Vanity Light Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-4p32-n (ICN-4P32-N ADVANCE)
- SATCO 5.5 Watt T14 LED, Clear, Medium Base, 2000K, 500 Lumens, 120 Volt (S21378)
- SATCO 14W T8 LED 4Ft 65K G13 50K Hours 1800L Type B BBP 1/2 End Wiring (S21924)
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-840/MF44/G/FA8 10/1)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- AFX Axel 24" LED Vanity Light - Satin Nickel (AXLV2404LAJUDSN)
- Thomas Vanity Lights