Shop All Vanity Lights
Thomas
Kingston 3Light Vanity Light in Oil Rubbed Bronze with Cafe Tint Glass
Mfr # 1463BB/10
Zoro # G908432740
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10 in
- Length 9 in
- Width 20 in
- Housing Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 1463BB/10
- Zoro # G908432740
- UPC # 830335022527
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10 in |
Length | 9 in |
Width | 20 in |
Details
Color | Black |
Item | Vanity Light |
Housing Finish | Oil Rubbed Bronze |
Lamp Type | A19 |
Number of Lights | 3 |
Light Type | Medium - E26 |
Shade Material | Glass |
Housing Material | Glass |
Lamp Watts | 60 |
Glass Color | Brown |
Series | Kingston |
Description
Kingston 3Light Vanity Light in Oil Rubbed Bronze with Cafe Tint Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H5024 (H5024)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (OM100DM/950CA/2)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- SUNSHINE LIGHTING Sunlite MH175/U/MED 175 Watt Metal Halide Light Bulb, Medium Base (03655-SU)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- THOMAS Park Slope 25'' Wide 5Light Vanity Light, Brushed Nickel (CN330512)
- LALIA HOME Two Light Metal, Clear Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel, Black Accents, Gray (LHV-1010-GY)
- Thomas Vanity Lights